Beli penggaris stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Shinwa Rules Taper Gaugeatribut:
- Material: Stainless
- KDS Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
- Mitutoyo Straight Ruler Steel (Penggaris / Mistar)Deskripsi:The Mitutoyo Wide Rigid Steel Rules are constructed with tempered stainless steel to ensure accuracy of length measurements and to provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish makes measurement reading easier. The rigid steel rulers are designed to not flex.
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- Taffware Kompor Listrik Mini Hot Plate Electric CookingDeskripsi:Kompor listrik kini menjadi alternatif kompor ramah lingkungan untuk beragam kebutuhan Anda. Kompor ini memanfaatkan panas kumparan sehingga tidak menghasilkan api seperti kompor gas. Desainnya portable dan mudah dibawa sehingga dapat Anda simpan di dalam tas tanpa memakan banyak tempatatribut:
- Voltage (V/Hz): 220-240, 50-60
- Power (W): 500
- Stove Body Dimensions (cm): 15 x 15 x 6
- Furnace Diameter (cm): 11
- Material: ABS dan Metal
- TRUSCO Taper Gaugeatribut:
- Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
- Length (mm): 155
- Material: Stainless Steel (SUS420J2)
- Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
- Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
- Hi-Cook Kompor ListrikDeskripsi:Hi-Cook Electric Stove memiliki 5 level daya sesuai kebutuhan, dengan kompor yang ringan dan elegan.atribut:
- Power (W): 600
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- Dimensions (mm): 210x210x65
- Cable Length (cm): 70
- Maximum Usage (hour/day): 8.0
- Maximum Loading Capacity (kg): 10.0
- Artline Stamp Pad (Tatakan Stempel)Deskripsi:- Artline stamp pad that won't dry out when left open for a prolonged period of time.- No blur- No fade water based dye stuff ink is in finely textured cotton pad for long-lasting clear impressions. Full range of the highest quality stamp pads.atribut:
- Color: Uninked
- Shinwa Rules Taper Gaugeatribut:
- Volume: 1 unit
- Material: Stainless
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- Dataprint Toner CartridgeDeskripsi:Compatible For Printer HP Laserjet Pro M 402 DN
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
Daftar Harga penggaris stainless Terbaru April 2026
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp8.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Joyko Penggaris | Rp1.900 |
| Deli Rotary Sharpener | Rp23.900 |
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
| Shinwa Rules Taper Gauge | Rp159.900 |
| KDS Straight Ruler Stainless Steel (Penggaris / Mistar) | Rp149.900 |
| Mitutoyo Straight Ruler Steel (Penggaris / Mistar) | Rp149.900 |
| Butterfly Penggaris Besi | Rp17.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/d5P101005473-6.jpg)
/03P103081003-2.jpg)



/puP102278930-2.jpg)

/P102084915-1.jpg)
/q6P106105942-1.jpg)





/P101500348-1.jpg)

/ppP101004925-2.jpg)

/Dataprint%20Toner%20Cartridge/dwP108909500-1.jpg)
/P101000189-1.jpg)